https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8503-LBPT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzYzNjV8aW1hZ2UvanBlZ3xhRFU0TDJnMllpOHhNREl3TmpjeU56YzVPRGd4TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQXpYMHhDVUZSZk16QXdXRE13TUM1cWNHY3xkZGY3M2MyNzJhMGExYTI2Yzg2OTU0YzVlZTQwMzIzNTZiNWM2MDNlMzBiNTU5MDg2YTZkN2Y4OTNhYjAxYmY2
REXNORD
REXNORD
HP8503-15IN
REXNORD REXNORD
Description
HP8503-15 MATTOP CHN MATTOP CHAIN ; MIN. 80 FT ON PO
Mat Top Modular Belting; 8503; Low Backline Pressure Top; 3/4" Pitch; 15" Modular Belting Width; Straight Running; Polyester Pin Material; 0.43" Plate Height
Part #
8537343
BDI #
22459625
Details
377.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8503-15IN/p/22459625
Your Price
$ 377.26 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.168
EAN
0662864018395
Product Group - BDI
M00330
Modular Belting Size
8503
Basic Construction
Low Backline Pressure Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.161
Long Description
Mat Top Modular Belting; 8503; Low Backline Pressure Top; 3/4" Pitch; 15" Modular Belting Width; Straight Running; Polyester Pin Material; 0.43" Plate Height
Modular Belting Width
15 Inch | 381 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.43 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh