https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8505-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQyMzN8aW1hZ2UvanBlZ3xhR0kzTDJnME5pOHhNREl3T0RjME5ETXdPRGMyTmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTFYMDFVVjE4ek1EQllNekF3TG1wd1p3fGQ1ZDQzODA2ZGZkNzk2Mjc0MjAzMWUwZmZkNzUzY2RlZDAxYzQ1N2I2MWRhMmIzOTE0ZjNmZDlmODc0OTIyMmM
REXNORD
REXNORD
HP8505-12IN MTW
REXNORD REXNORD
Description
HP8505-12 MTW MATTOP CHAIN ; POR MAT TOP BELTING
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Part #
8536555
BDI #
21473877
Details
99.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8505-12IN-MTW/p/21473877
Your Price
$ 99.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.826
EAN
0793699460445
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028430
Weight / LBS
1.82
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh