https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8505-ST-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjF8aW1hZ2UvanBlZ3xhRFJtTDJnd01TOHhNREl3TmpjeU9EZzBOek01TUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTFYMU5VWDFCVVh6TXdNRmd6TURBdWFuQm58YzQzZDVhNzViN2IyNGM5NTg1N2I1MTk3ZWU5MjZhNDA0YWQ4NmVjN2RhYWNhNDYwM2VlODY0ZDFiOWVjODlkYQ
REXNORD
REXNORD
HP8505-6IN MTW PT
REXNORD REXNORD
Description
HP8505-6IN MTW PT MATTOP CHAIN ; 81420761 10/BOX
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Part #
10028441
BDI #
22605077
Details
62.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8505-6IN-MTW-PT/p/22605077
Your Price
$ 62.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.41
EAN
0793699495713
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.057
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Modular Belting Width
6 Inch | 152.4 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh