https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8506-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MzY0NTN8aW1hZ2UvanBlZ3xhRGxqTDJnMU5pOHhNREl3TmpjeU9USTBNRFl3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTJYMDFVVjE4ek1EQllNekF3TG1wd1p3fDFjYTFkZTk5OGI4ZDhhNjMzNGY2YzcwZmM2NGY2OTAwY2NlZTI3YTI0ODViN2NkYmRmYmE3YmVmYjExMWU3NWM
REXNORD
REXNORD
HP8506-3.25IN MTW 06
REXNORD REXNORD
Description
HP8506-3.25 MTW +06 MATTOP CHAIN ; 81418541
Mat Top Modular Belting; 8506; Perforated Top; 3/4" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Part #
8536355
BDI #
22463992
Details
62.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8506-3-25IN-MTW-06/p/22463992
Your Price
$ 62.92 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.227
EAN
0793699297676
Product Group - BDI
M00330
Modular Belting Size
8506
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.031
Long Description
Mat Top Modular Belting; 8506; Perforated Top; 3/4" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh