https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8506-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQ2MDJ8aW1hZ2UvanBlZ3xhR1kyTDJnME5TOHhNREl3T0RjME5ETTNORE13TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTJYMU5VWHpNd01GZ3pNREF1YW5CbnwxYWMyNWEwYzljZjMxMjU5YWMyZDg2MjNmZDNlNmI3MjRiOWEzNmQ2NDJmOWJiNThlNGFiZTIzMjkwZDM2YjJh
REXNORD
REXNORD
HP8506-48
REXNORD REXNORD
Description
HP8506-48 MATTOP CHAIN
Mat Top Modular Belting; 8506; Perforated Top; 3/4" Pitch; 48" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Part #
10028995
BDI #
24110875
Details
324.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8506-48/p/24110875
Your Price
$ 324.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.92
EAN
0793699348781
Product Group - BDI
M00330
Modular Belting Size
8506
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP8506 48
Weight / LBS
1.61
Long Description
Mat Top Modular Belting; 8506; Perforated Top; 3/4" Pitch; 48" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
48 Inch | 1219.2 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh