https://www.bdiexpress.com/medias/INDREXXXTXXX-WHT4705-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NDB8aW1hZ2UvanBlZ3xhREJsTDJoaU15OHhNRE0wTXpBeE1ETXpOamM1T0M5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTkRjd05WOHhNbDh6TURCNE16QXdMbXB3Wnd8ZGQ1ZTVkYjVjNDk2ZDVjYzM4MmY5ZWEzMTAyNDgzMWY0ZWMyYzk4ZTVmNTBmMTg0MjI2ZWY2Yzg3YTBmNjU5OQ
REXNORD
REXNORD
HT4705-12
REXNORD REXNORD
Description
HT4705-12 MATTOP CHAIN ; 12" WD 1.5" PITCH ACETAL
Modular Mat Top Belting; 4705; Solid Top; Modular Belting; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Acetal Pin Material; 1/2" Plate Height
Part #
10028998
BDI #
23662763
Details
122.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT4705-12/p/23662763
Your Price
$ 122.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.57
EAN
0793699264753
Product Group - BDI
M02310
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In Beige
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028998
Weight / LBS
0.16
Long Description
Modular Mat Top Belting; 4705; Solid Top; Modular Belting; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Acetal Pin Material; 1/2" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh