

REXNORD
REXNORD
HT5997-144IN
REXNORD REXNORD
Description
HT5997-144IN MATTOP CHAIN
Modular Mat Top Belting; 5997; Raised Rib; Modular Belting; 2-1/4" Pitch; 144" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.97" Plate Height
Part #
HT5997-144IN
BDI #
24114998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT5997-144IN/p/24114998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
11.975
EAN
0793699265156
Product Group - BDI
M00330
Modular Belting Size
5997
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
2.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Beige
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029011
Weight / LBS
4.95
Long Description
Modular Mat Top Belting; 5997; Raised Rib; Modular Belting; 2-1/4" Pitch; 144" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.97" Plate Height
Plate Height
0.97 Inch | 24.638 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Modular Belting Width
144 Inch | 3657.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh