https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8505-RT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MTZ8aW1hZ2UvanBlZ3xhR1ZtTDJnMk55OHhNREl3TmpjeU56ZzVOekV4T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTFYMUpVWHpNd01GZ3pNREF1YW5CbnwwOGM3NGM3MDBhNjA1YTQzNDA3MDIwODMxYTU2NjQ3N2YzNmZkNzE0ODYyNGEyMGI0YWVmZjZjZTA0OTBkNTcz
REXNORD
REXNORD
HT8505RT-24IN
REXNORD REXNORD
Description
HT8505RT-24 WAS HTF MATTOP CHAIN ; 24" WD RBR TOP W/PP PIN
Mat Top Modular Belting; 8505; Rubber Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536719
BDI #
25144658
Details
437.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT8505RT-24IN/p/25144658
Your Price
$ 437.34 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.083
EAN
0782934794186
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Rubber Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.184
Long Description
Mat Top Modular Belting; 8505; Rubber Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
24 Inch | 609.6 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh