

REXNORD
REXNORD
HTX7748 36IN
REXNORD REXNORD
Description
HTX7748 36IN MATTOP CHAIN ; NON-RETURNABLE
Modular Mat Top Belting; 7748; Low Backline Pressure; Modular Belting; 1" Pitch; 36" Modular Belting Width; Straight Running; Extreme High Temperature; Stainless Steel Pin Material; 0.43" Plate Height
Part #
HTX7748 36IN
BDI #
21598216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HTX7748-36IN/p/21598216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.266
EAN
0782934922824
Product Group - BDI
M00330
Modular Belting Size
7748
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Extreme High Temperature
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
Mat Top Chain | 600 Links
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HTX7748-36IN
Weight / LBS
0.59
Long Description
Modular Mat Top Belting; 7748; Low Backline Pressure; Modular Belting; 1" Pitch; 36" Modular Belting Width; Straight Running; Extreme High Temperature; Stainless Steel Pin Material; 0.43" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter
Plate Height
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh