https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-4705-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjR8aW1hZ2UvanBlZ3xhR1U1TDJnNU15OHhNRE0zTXpNNU16VXhORFV5Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4ME56QTFYMU5VWHpNd01IZ3pNREF1YW5CbnwyM2M2ZmQ4NGQ2MThiODdjZWQ5ZGRiNjg3MWE1MDc1YzBjZjUyNjYwYTFkODVjYmQzZGQ3OTQzMTQ0M2NjOTEy
REXNORD
REXNORD
LF4705-36IN
REXNORD REXNORD
Description
LF4705-36 MATTOP CHAIN
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Acetal Pin Material; 1/2" Plate Height
Part #
8536726
BDI #
22463928
Details
338.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF4705-36IN/p/22463928
Your Price
$ 338.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.531
EAN
0793699264647
Product Group - BDI
M00330
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.698
Long Description
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Acetal Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh