https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-4705-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjR8aW1hZ2UvanBlZ3xhR1U1TDJnNU15OHhNRE0zTXpNNU16VXhORFV5Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4ME56QTFYMU5VWHpNd01IZ3pNREF1YW5CbnwyM2M2ZmQ4NGQ2MThiODdjZWQ5ZGRiNjg3MWE1MDc1YzBjZjUyNjYwYTFkODVjYmQzZGQ3OTQzMTQ0M2NjOTEy
REXNORD
REXNORD
LF4705-6
REXNORD REXNORD
Description
LF4705-6IN MATTOP CHAIN ; LOW FRICTION MATL 6" WD 1.5" PT
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 6" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Acetal Pin Material; 1/2" Plate Height
Part #
8536312
BDI #
21575261
Details
85.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF4705-6/p/21575261
Your Price
$ 85.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.45
EAN
0793699253238
Product Group - BDI
M00132
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.25 Inch | Min Back Flex Radius 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029035
Weight / LBS
1.86
Long Description
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 6" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Acetal Pin Material; 1/2" Plate Height
Modular Belting Width
6 Inch | 152.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh