https://www.bdiexpress.com/medias/INDREXXXTXXX-LF4706-24-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MDF8aW1hZ2UvanBlZ3xhR1UwTDJoalpDOHhNRE0wTXpBd09ETTNNRGN4T0M5SlRrUlNSVmhZV0ZSWVdGaGZURVkwTnpBMlh6STBYek13TUhnek1EQXVhbkJufGYxYTM5MWU1M2JiMWE2MDMxNmU0OTVlMmI2ZmUzMjY4ZDk4MDJiM2MyNzgyYzJjYmVmNWJiYmMwNGY1ZDNkODk
REXNORD
REXNORD
LF4706-24IN
REXNORD REXNORD
Description
LF4706-24 MATTOP CHAIN
Modular Mat Top Belting; 4706; Perforated Top; Modular Belting; 1-1/2" Pitch; 24" Modular Belting Width; Straight Running; Low Friction; Acetal Pin Material; 1/2" Plate Height
Part #
8536302
BDI #
22459773
Details
199.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF4706-24IN/p/22459773
Your Price
$ 199.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.465
EAN
0698210692797
Product Group - BDI
M00330
Modular Belting Size
4706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Tan
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029038
Weight / LBS
0.4
Long Description
Modular Mat Top Belting; 4706; Perforated Top; Modular Belting; 1-1/2" Pitch; 24" Modular Belting Width; Straight Running; Low Friction; Acetal Pin Material; 1/2" Plate Height
Modular Belting Width
24 Inch | 609.6 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh