https://www.bdiexpress.com/medias/INDREXXXTXXX-LF4707-12-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MDV8aW1hZ2UvanBlZ3xhREkwTDJoak5DOHhNRE0wTWprMk1EQXpOemt4T0M5SlRrUlNSVmhZV0ZSWVdGaGZURVkwTnpBM1h6RXlYek13TUhnek1EQXVhbkJufGVkNDM4Y2Q2MGY5NjMxMDE1NDBhMGJkN2EzZGZiYjAxYmU4N2JiNWY4NDE0YmE5MThkYTJhMWE2NzNiNWM2ODM
REXNORD
REXNORD
LF4707-12IN
REXNORD REXNORD
Description
LF4707-12IN MATTOP CHAIN
Modular Mat Top Belting; 4707; Raised Rib; Modular Belting; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; Low Friction; Acetal Pin Material; 3/4" Plate Height
Part #
LF4707-12IN
BDI #
24110047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF4707-12IN/p/24110047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.971
EAN
0698210693107
Product Group - BDI
M00330
Modular Belting Size
4707
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Tan
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029039
Weight / LBS
0.27
Long Description
Modular Mat Top Belting; 4707; Raised Rib; Modular Belting; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; Low Friction; Acetal Pin Material; 3/4" Plate Height
Plate Height
0.75 Inch | 19.05 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh