https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-4707-RB-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQ5Nzl8aW1hZ2UvanBlZ3xhRFF4TDJnM1lTOHhNREl3Tmpjek1Ea3hNVGMzTkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4ME56QTNYMUpDWHpNd01GZ3pNREF1YW5CbnwwYmU1YTI3NDZkMTQyODZiMWE5OWY1ZGU1ODA0MjhjNjFjY2ZlNDUxY2ZhOWZiYzc0MmI3MDExOWRjOWVhMmQ0
REXNORD
REXNORD
LF4707-96IN
REXNORD REXNORD
Description
LF4707-96IN MATTOP CHAIN
Mat Top Modular Belting; 4707; Raised Rib; 1-1/2" Pitch; 96" Modular Belting Width; Straight Running; Acetal Pin Material
Part #
LF4707-96IN
BDI #
24114052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF4707-96IN/p/24114052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
7.765
EAN
0793699264524
Product Group - BDI
M00330
Modular Belting Size
4707
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.14
Long Description
Mat Top Modular Belting; 4707; Raised Rib; 1-1/2" Pitch; 96" Modular Belting Width; Straight Running; Acetal Pin Material
Modular Belting Width
96 Inch | 2438.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh