https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5935-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8NDAxMjN8aW1hZ2UvanBlZ3xhRGMwTDJnMFpDOHhNREl3T0RjME5ERXhNakUxT0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTFYMU5VWHpNd01GZ3pNREF1YW5CbnxlZGU0MWI3ZDMyMjczMTMzNzQ3NDU3YzNmYjE3NGRlY2RmMzRkMDU1Y2Y2Y2FiOWRiNWZiMDUxNmVlNjFkZmNj
REXNORD
REXNORD
LF5935-15
REXNORD REXNORD
Description
LF5935-15 #4 MATTOP MODULAR BELT
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 15" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536419
BDI #
21473979
Details
163.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5935-15/p/21473979
Your Price
$ 163.48 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.735
EAN
0793699347364
Product Group - BDI
M00330
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029044
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 15" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
15 Inch | 381 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh