https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5935-MTW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1ODV8aW1hZ2UvanBlZ3xhR05tTDJnMk5DOHhNREk1TXpRek5EVTRNVEF5TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTFYMDFVVjE4ek1EQjRNekF3TG1wd1p3fGJhZThhYjQ3MWVkMTU5ZmM5MjFmODRjOGEwMTNkMGNjYTQ5ODVmMmM0ZTI5YTJiZmUwNjI3ZWIyZDdhYWE2ZjU
REXNORD
REXNORD
LF5935-3IN-MTW
REXNORD REXNORD
Description
LF5935-3IN-MTW MATTOP CHAIN
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 3" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536544
BDI #
21473902
Details
87.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5935-3IN-MTW/p/21473902
Your Price
$ 87.88 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.145
EAN
0793699264289
Product Group - BDI
M00132
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029047
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 3" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
3 Inch | 76.2 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh