https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5936-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc0NTl8aW1hZ2UvanBlZ3xhR00yTDJnMFl5OHhNREl3T0RjME5ERTNOelk1TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTJYMUJVWHpNd01GZ3pNREF1YW5CbnxjNjE1ZWJmNDAzOGRlMDljZmY4MDY2NjIyNDU1NWFmNjliNTI3ZDJhNTEwNWVjMjRjZDAyZTAyYzhlN2JlNDg0
REXNORD
REXNORD
LF5936-36IN
REXNORD REXNORD
Description
LF5936-36 MATTOP CHAIN ; STRAIGHT RUNNING PERFORATED TOP
Mat Top Modular Belting; 5936; Perforated Top; 3/4" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536751
BDI #
21473980
Details
290.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5936-36IN/p/21473980
Your Price
$ 290.72 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.769
EAN
0793699348040
Product Group - BDI
M00330
Modular Belting Size
5936
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029059
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 5936; Perforated Top; 3/4" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh