https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5936-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc0NTl8aW1hZ2UvanBlZ3xhR00yTDJnMFl5OHhNREl3T0RjME5ERTNOelk1TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTJYMUJVWHpNd01GZ3pNREF1YW5CbnxjNjE1ZWJmNDAzOGRlMDljZmY4MDY2NjIyNDU1NWFmNjliNTI3ZDJhNTEwNWVjMjRjZDAyZTAyYzhlN2JlNDg0
REXNORD
REXNORD
LF5936-48IN
REXNORD REXNORD
Description
LF5936-48 MATTOP CHAIN
Mat Top Modular Belting; 5936; Solid Top; 3/4" Pitch; 48" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536752
BDI #
22463908
Details
378.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5936-48IN/p/22463908
Your Price
$ 378.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.359
EAN
0793699263985
Product Group - BDI
M00330
Modular Belting Size
5936
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.325
Long Description
Mat Top Modular Belting; 5936; Solid Top; 3/4" Pitch; 48" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh