https://www.bdiexpress.com/medias/INDREXXXTXXX-WHT5966-18-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MDl8aW1hZ2UvanBlZ3xhRGt5TDJneU9TOHhNRE0wTWprMU9EZzVNVEF6T0M5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTlRrMk5sOHhPRjh6TURCNE16QXdMbXB3Wnd8OWI0NjQ1YjNjNzI1NWQxMmRiYmIyZjQwZjdjYzY2NmY1OWFmZWE4MTViNmVjZmRmNTA2Njg2NDRmNDFmYTY2Ng
REXNORD
REXNORD
LF5966-18IN
REXNORD REXNORD
Description
LF5966-18IN MATTOP CHAIN ; NON RETURNABLE
Modular Mat Top Belting; 5966; Perforated Top; Modular Belting; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 1/2" Plate Height
Part #
LF5966-18IN
BDI #
24110065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5966-18IN/p/24110065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.089
EAN
0793699264944
Product Group - BDI
M00330
Modular Belting Size
5966
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In Tan
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029063
Weight / LBS
0.3
Long Description
Modular Mat Top Belting; 5966; Perforated Top; Modular Belting; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh