REXNORD
REXNORD
LF5966-36
REXNORD REXNORD
Description
LF5966-36 MATTOP CHAIN ; STRAIGHT RUNNING PERFORATED TOP
Mat Top Modular Belting; 5966; Perforated Top; 1.53" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 1/2" Plate Height
Part #
LF5966-36
BDI #
21521622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5966-36/p/21521622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
Product Group - BDI
M00330
Modular Belting Size
5966
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1.53 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.25 Inch | Min Back Flex Radius 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF5966 36
Weight / LBS
1.6
Long Description
Mat Top Modular Belting; 5966; Perforated Top; 1.53" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 1/2" Plate Height
Modular Belting Width
36 Inch | 914.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.53 Inch | 38.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh