https://www.bdiexpress.com/medias/INDREXXXTXXX-WHT6938-12-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyMDF8aW1hZ2UvanBlZ3xhR1JpTDJnNU9TOHhNRE0wTXpJek1EQTNPVEF3Tmk5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTmprek9GOHhNbDh6TURCNE16QXdMbXB3Wnd8MDA5OGJmNDRjZTIyMjgwNGY2YjMxNmM1YWRmZWZmMzUzMDI5OTQ4NDBhMTA1ODdmZWY4NTVjODJjMTc0MmM3NA
REXNORD
REXNORD
LF6938-12IN
REXNORD REXNORD
Description
LF6938-12 MATTOP CHAIN
Modular Mat Top Belting; 6938; Open Area; Modular Belting; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 0.41" Plate Height
Part #
8536760
BDI #
22464080
Details
157.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF6938-12IN/p/22464080
Your Price
$ 157.90 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.481
EAN
0793699443349
Product Group - BDI
M00330
Modular Belting Size
6938
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In Tan
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029066
Weight / LBS
0.07
Long Description
Modular Mat Top Belting; 6938; Open Area; Modular Belting; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Low Friction; Polypropylene Pin Material; 0.41" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh