SYSTEM PLAST
SYSTEM PLAST
LFG2120FT-M1530
SYSTEM PLAST SYSTEM PLAST
Description
LFG2120FT-M1530 CONVEYOR MODULAR BELT ; NON-RETURNABLE LF ACETAL RESIN GREY 10FT
Modular Belting; 2120; Flat Top; 1/2" Pitch; 15.3" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
LFG2120FT-M1530
BDI #
24481336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LFG2120FT-M1530/p/24481336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.83
EAN
0726166158552
Product Group - BDI
M00132
Modular Belting Size
2120
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.83
Long Description
Modular Belting; 2120; Flat Top; 1/2" Pitch; 15.3" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
0.5 Inch | 12.7 Millimeter
Modular Belting Width
15.3 Inch | 388.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh