Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LFG2121FT-PT-K450 https://www.bdiexpress.com/medias/INDREXXXXXXX-335520-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxMDV8aW1hZ2UvanBlZ3xhREJpTDJnNU9DOHhNRE00T1RrMk16ZzJOakUwTWk5SlRrUlNSVmhZV0ZoWVdGaGZNek0xTlRJd1h6TXdNSGd6TURBdWFuQm58N2RmYzdhM2UwNWMxOWIyZWRjODIwYTAxYTFkMDI1ZGRhODg1ZjNmYjEwZjRjMWRlYTFiMDcxOWI2ZTY3YzgzYw
335520 Modular Belting 

SYSTEM PLAST SYSTEM PLAST

LFG2121FT-PT-K450

Description

LFG2121FT-PT-K450 CONVEYOR MODULAR BELT ; NON-RETURNABLE MPB-INCH-LF 10FT/BOX

Modular Belting; 2121; Flat Top; 1/2" Pitch; 4-1/2" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material

Part #

LFG2121FT-PT-K450

BDI #
335520

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.617
EAN
0726166186579
Product Group - BDI
M00132
Modular Belting Size
2121
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.36
Long Description
Modular Belting; 2121; Flat Top; 1/2" Pitch; 4-1/2" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh