https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494716-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR0ptTDJoaVlTOHhNRFV3TnpVeE9UQXdNRFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RRM01UWmZNekF3ZURNd01DNXFjR2N8OTIzZmY4YjNiYTdiYWY1ZjViMWU2NDgwYmJmZDJiY2QzY2JiYjQzOWJhZDdhOTFlMmUyNTQxMTNlNmU4Zjc4MQ
HABASIT BELTING
HABASIT BELTING
M1220 FT PP WHT 23.7IN X 10FT
HABASIT BELTING HABASIT BELTING
Description
M1220 FT PP WHT 23.7IN X 10FT CNVR BELT ; QUOTE# 1811622 LINE# 2
Modular Belting; 10' Length; 23.7" Width; 0.39" Thickness; 1/2" Pitch; Polypropylene; White; Flat Top; Polypropylene Rod
Part #
M1220 FT PP WHT 23.7IN X 10FT
BDI #
27494716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/M1220-FT-PP-WHT-23-7IN-X-10FT/p/27494716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belting
Product Specification
10' Length; 23.7" Width; 0.39" Thickness; 1/2" Pitch; Polypropylene; White; Flat Top; Polypropylene Rod
Long Description
Modular Belting; 10' Length; 23.7" Width; 0.39" Thickness; 1/2" Pitch; Polypropylene; White; Flat Top; Polypropylene Rod