https://www.bdiexpress.com/medias/INDHBTBLTXXX-21497699-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTJ8aW1hZ2UvanBlZ3xhR1ZsTDJoak9DODVPRE0wTlRreU56TXhNVFkyTDBsT1JFaENWRUpNVkZoWVdGOHlNVFE1TnpZNU9WOHpNREI0TXpBd0xtcHdad3w2ODQzMWM3NjJhODlkN2U2NzYxMTE5ZDgwZDkxMWFhZTQ3MTkxZGMzNzVmZDM5NGM1YTQyMDUzNDI2NTBiZTEw
HABASIT BELTING
HABASIT BELTING
M1220 X 2IN
HABASIT BELTING HABASIT BELTING
Description
M1220 X 2IN ; MODULAR BELT
Mat Top Modular Belting; Flat Top; Straight; 1/2" Pitch; 2" Width
Part #
M1220 X 2IN
BDI #
21496275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/M1220-X-2IN/p/21496275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.habasit.com
Product Detail
Mat Top Modular Belting
Product Specification
Flat Top; Straight; 1/2" Pitch; 2" Width
Long Description
Mat Top Modular Belting; Flat Top; Straight; 1/2" Pitch; 2" Width