https://www.bdiexpress.com/medias/INDVGECHNXXX-24480746-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxODJ8aW1hZ2UvanBlZ3xhR0prTDJnNE9TOHhNREExTmpFd09USTJNRGd6TUM5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RBM05EWmZNekF3ZURNd01DNXFjR2N8YzJmYmM5NDk0OGQ5YmU2OTA3YTczYTEwZDYyNzNlZTNmMjNhNDk4NjAzM2FlZTY2YTkwNjE1ZWQ3ZjZhYjdiYw
SYSTEM PLAST
SYSTEM PLAST
NGE2121FT-PT-K450
SYSTEM PLAST SYSTEM PLAST
Description
NGE2121FT-PT-K450 MODULAR BELT ; NON-RETURNABLE GREY-BLUE
Modular Belting; 2121; Flat Top; 1/2" Pitch; 4-1/2" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
NGE2121FT-PT-K450
BDI #
24480746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2121FT-PT-K450/p/24480746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.308
EAN
0726166516246
Product Group - BDI
M00132
Modular Belting Size
2121
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.68
Long Description
Modular Belting; 2121; Flat Top; 1/2" Pitch; 4-1/2" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh