https://www.bdiexpress.com/medias/INDVGECHNXXX-24481026-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk3NjR8aW1hZ2UvanBlZ3xhR05sTDJobU15OHhNREExTmpFeE1URXlPRFl3Tmk5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RFd01qWmZNekF3ZURNd01DNXFjR2N8MzBlYjQ4MzJmYjJiYTRjNzZkMGE4ZTRlYzljMTBlMjYyNTkzZGEwYzg5NDdiMTQ3YTQ4YmU0NTUyZGUwMmNiZg
SYSTEM PLAST
SYSTEM PLAST
NGE2190FT-PT-K325
SYSTEM PLAST SYSTEM PLAST
Description
NGE2190FT-PT-K325 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 10FT
Modular Belting; 2190; Flat Top; 3/4" Pitch; 3-1/4" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
NGE2190FT-PT-K325
BDI #
24481216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2190FT-PT-K325/p/24481216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.21
EAN
0726166516352
Product Group - BDI
M00132
Modular Belting Size
2190
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.47
Long Description
Modular Belting; 2190; Flat Top; 3/4" Pitch; 3-1/4" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
3.25 Inch | 82.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh