https://www.bdiexpress.com/medias/INDVGECHNXXX-24725194-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjB8aW1hZ2UvanBlZ3xhR0prTDJneFl5OHhNREExTmpFeE16azNPVFF5TWk5SlRrUldSMFZEU0U1WVdGaGZNalEzTWpVeE9UUmZNekF3ZURNd01DNXFjR2N8MzZhZmQ3ZWM0NWY1MzE2MDQ5NTBhOGYwMWU5NmI3MWQzODUwZjUzYzU4MGYyZjY1ZWU1YzU1NTFmYzhjODlmNw
SYSTEM PLAST
SYSTEM PLAST
NGE2250FT-PT-M0340
SYSTEM PLAST SYSTEM PLAST
Description
NGE2250FT-PT-M0340 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 10FT
Modular Belting; 2250; Flat Top; 25.4MM Pitch; 340MM Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
NGE2250FT-PT-M0340
BDI #
24481764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2250FT-PT-M0340/p/24481764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.772
EAN
0726166520717
Product Group - BDI
M00132
Modular Belting Size
2250
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.7
Long Description
Modular Belting; 2250; Flat Top; 25.4MM Pitch; 340MM Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh