![RRR1000XLG 0028 MM](/medias/INDREXBELTXX-MDLR-1000-RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMjN8aW1hZ2UvanBlZ3xhRGd3TDJnMk5DOHhNREl3TmpjeU9UWTJOalU1TUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMUpDWHpNd01GZ3pNREF1YW5CbnxhZjkxYWRjMDQ3OGRlZjVlZDcyNWJiMjdkODQxODEyNzIwMjdmNzk1ZDJjY2MxYjk5YjViMTRlZjJjNTA0ZTU4)
![RRR1000XLG 0028 MM](/medias/INDREXBELTXX-MDLR-1000-RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwMjN8aW1hZ2UvanBlZ3xhRGd3TDJnMk5DOHhNREl3TmpjeU9UWTJOalU1TUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMUpDWHpNd01GZ3pNREF1YW5CbnxhZjkxYWRjMDQ3OGRlZjVlZDcyNWJiMjdkODQxODEyNzIwMjdmNzk1ZDJjY2MxYjk5YjViMTRlZjJjNTA0ZTU4)
REXNORD
REXNORD
RRR1000XLG 0028 MM
REXNORD REXNORD
Description
RRR1000XLG 0028 MM ; 871.00.03
Mat Top Modular Belting; 1000; Raised Rib; 25.4MM Pitch; 28MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 14.3MM Plate Height
Part #
2542692
BDI #
18618527
Details
89.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/RRR1000XLG-0028-MM/p/18618527
Your Price
$ 89.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.01
EAN
0793699511598
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Chain Bottom to Center Distance 1.97 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Mat Top Modular Belting; 1000; Raised Rib; 25.4MM Pitch; 28MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 14.3MM Plate Height
Plate Height
0.56 Inch | 14.3 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh