Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WHT1011-44IN https://www.bdiexpress.com/medias/INDREXBELTXX-WHT1011-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDZ8aW1hZ2UvanBlZ3xhRFJsTDJobVpTODVOems0TXpVME5EWTRPRGswTDBsT1JGSkZXRUpGVEZSWVdGOVhTRlF4TURFeFh6TXdNSGd6TURBdWFuQm58MmVjNGNjMzcxN2QyNDNmNjI0ZGVlYjA1ODIwNzE2Y2Y3Yjg0NWRjNTZkOGU5YmI3MWFhNWQ3ZjU3MTI0ZDY5NQ
23869806 Modular Belting 

REXNORD REXNORD

WHT1011-44IN

Description

WHT1011-44IN CONVEYOR BELT ; NON-RETURNABLE W/POLYESTER PIN

Modular Mat Top Belting; 1011; Nub Top; Modular Belting; 1" Pitch; 44" Modular Belting Width; Straight Running; White High Temperature; Polyester Pin Material; 0.43" Plate Height

Part #

WHT1011-44IN

BDI #
23869806

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.111
EAN
0782935204813
Product Group - BDI
M00132
Modular Belting Size
1011
Basic Construction
Nub Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
White High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
Klean Top belt | 600 Links
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
WHT1011-44IN
Weight / LBS
0.24
Long Description
Modular Mat Top Belting; 1011; Nub Top; Modular Belting; 1" Pitch; 44" Modular Belting Width; Straight Running; White High Temperature; Polyester Pin Material; 0.43" Plate Height
Modular Belting Width
44 Inch | 1117.6 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.43 Inch | 10.922 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh