REXNORD
REXNORD
WHT1096-16.5IN
REXNORD REXNORD
Description
WHT1096-16.5IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE
Modular Mat Top Belting; 1096; Solid Top; Modular Belting; 1" Pitch; 16-1/2" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Part #
WHT1096-16.5IN
BDI #
23869450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT1096-16-5IN/p/23869450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.038
EAN
0782935250292
Product Group - BDI
M00132
Modular Belting Size
1096
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10675770
Weight / LBS
0.08
Long Description
Modular Mat Top Belting; 1096; Solid Top; Modular Belting; 1" Pitch; 16-1/2" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Modular Belting Width
16.5 Inch | 419.1 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh