https://www.bdiexpress.com/medias/INDREXXXTXXX-WHT1505-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxNzh8aW1hZ2UvanBlZ3xhRFU0TDJoa01pOHhNRE0wTXpBeU5EUTFPVGd3Tmk5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTVRVd05WOHhNbDh6TURCNE16QXdMbXB3Wnd8MTQ5M2IwNjQ4ZWM0Y2M0NmY4ODJlMTYxN2Q5MGMxMmEyYzJhZmU4YWEwNDFiMjYwZTRhMDUzOWRiYWEyZGE3MA
REXNORD
REXNORD
WHT1505-12IN
REXNORD REXNORD
Description
WHT1505-12 MATTOP CHAIN
Modular Mat Top Belting; 1505; Solid Top; Modular Belting; 0.59" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.34" Plate Height
Part #
8536782
BDI #
22464088
Details
234.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT1505-12IN/p/22464088
Your Price
$ 234.18 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.417
EAN
0793699448955
Product Group - BDI
M00330
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029082
Weight / LBS
0.06
Long Description
Modular Mat Top Belting; 1505; Solid Top; Modular Belting; 0.59" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.636 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh