![WHT1654-16IN_RB-RB](/medias/INDREXXXTXXX-10837012-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODh8aW1hZ2UvanBlZ3xhR1EyTDJnd01TOHhNRE0wTXpJMU9UVXdORFkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEE0TXpjd01USmZNekF3ZURNd01DNXFjR2N8MjEyZGY5Yzc4YjMyZWMyZTM2NzlhZDI4MjA0NDRmYTI3NzUxNjljMGNiZjA2MjE5OTc2OTUxMzc5MjgzNTFhZQ)
![WHT1654-16IN_RB-RB](/medias/INDREXXXTXXX-10837012-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzODh8aW1hZ2UvanBlZ3xhR1EyTDJnd01TOHhNRE0wTXpJMU9UVXdORFkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEE0TXpjd01USmZNekF3ZURNd01DNXFjR2N8MjEyZGY5Yzc4YjMyZWMyZTM2NzlhZDI4MjA0NDRmYTI3NzUxNjljMGNiZjA2MjE5OTc2OTUxMzc5MjgzNTFhZQ)
REXNORD
REXNORD
WHT1654-16IN_RB-RB
REXNORD REXNORD
Description
WHT1654-16IN_RB-RB CONVEYOR BELT (SMARTCATALOG)
Modular Mat Top Belting; 1654; Open Area; Modular Belting; 1" Pitch; 16" Modular Belting Width; Side Flexing; High Temperature; Polyester Pin Material
Part #
10837079
BDI #
26258425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT1654-16IN-RB-RB/p/26258425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782935364548
Weight / US pound
0.23
Product Group - BDI
M00132
Modular Belting Size
1654
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top High Deck WHT Belt
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10837079
Weight / LBS
0.23
Long Description
Modular Mat Top Belting; 1654; Open Area; Modular Belting; 1" Pitch; 16" Modular Belting Width; Side Flexing; High Temperature; Polyester Pin Material
Modular Belting Width
16 Inch | 406.4 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh