![WHT4705-12](/medias/INDREXXXTXXX-WHT4705-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NDB8aW1hZ2UvanBlZ3xhREJsTDJoaU15OHhNRE0wTXpBeE1ETXpOamM1T0M5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTkRjd05WOHhNbDh6TURCNE16QXdMbXB3Wnd8ZGQ1ZTVkYjVjNDk2ZDVjYzM4MmY5ZWEzMTAyNDgzMWY0ZWMyYzk4ZTVmNTBmMTg0MjI2ZWY2Yzg3YTBmNjU5OQ)
![WHT4705-12](/medias/INDREXXXTXXX-WHT4705-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NDB8aW1hZ2UvanBlZ3xhREJsTDJoaU15OHhNRE0wTXpBeE1ETXpOamM1T0M5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTkRjd05WOHhNbDh6TURCNE16QXdMbXB3Wnd8ZGQ1ZTVkYjVjNDk2ZDVjYzM4MmY5ZWEzMTAyNDgzMWY0ZWMyYzk4ZTVmNTBmMTg0MjI2ZWY2Yzg3YTBmNjU5OQ)
REXNORD
REXNORD
WHT4705-12
REXNORD REXNORD
Description
WHT4705-12IN MATTOP CHAIN ; WELDED STEEL
Modular Mat Top Belting; 4705; Solid Top; Modular Belting; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Acetal Pin Material; 1/2" Plate Height
Part #
WHT4705-12
BDI #
24109909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT4705-12/p/24109909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.57
EAN
0793699345391
Product Group - BDI
M00330
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029087
Weight / LBS
0.16
Long Description
Modular Mat Top Belting; 4705; Solid Top; Modular Belting; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Acetal Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh