REXNORD
REXNORD
WHT5996-24IN-F
REXNORD REXNORD
Description
WHT5996-24IN-F MATTOP CHAIN ; 3" PUSHER HT EVRY 4TH PTH 1-1/2" SPACING
Mat Top Modular Belting; 5996; Perforated Top; 2-1/4" Pitch; 18" Modular Belting Width; Straight Running and Back Flexing; High Temperature; Polypropylene Pin Material; 0.72" Plate Height
Part #
WHT5996-24IN-F
BDI #
22582193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT5996-24IN-F/p/22582193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
119.7
Product Group - BDI
M00330
Modular Belting Size
5996
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
2.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1
Long Description
Mat Top Modular Belting; 5996; Perforated Top; 2-1/4" Pitch; 18" Modular Belting Width; Straight Running and Back Flexing; High Temperature; Polypropylene Pin Material; 0.72" Plate Height
Pitch
2.25 Inch | 57.15 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Plate Height
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh