![WHT5996-36IN](/medias/INDREXBELTXX-MDLR-5996-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8NTEzODR8aW1hZ2UvanBlZ3xhR1EyTDJneVpTOHhNREl3Tmpjek1UQTBNamcwTmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UazJYMUJVWHpNd01GZ3pNREF1YW5CbnwzODNjMDVlMTAzNjEwMmYxYmQ5OWNmYmQzYTQyOGVlMjkyODAyZDg4ZjdhZTg4MDIzY2Q3NTc2YWEwMjI3N2U1)
![WHT5996-36IN](/medias/INDREXBELTXX-MDLR-5996-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8NTEzODR8aW1hZ2UvanBlZ3xhR1EyTDJneVpTOHhNREl3Tmpjek1UQTBNamcwTmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UazJYMUJVWHpNd01GZ3pNREF1YW5CbnwzODNjMDVlMTAzNjEwMmYxYmQ5OWNmYmQzYTQyOGVlMjkyODAyZDg4ZjdhZTg4MDIzY2Q3NTc2YWEwMjI3N2U1)
REXNORD
REXNORD
WHT5996-36IN
REXNORD REXNORD
Description
WHT5996-36IN MATTOP CHAIN
Mat Top Modular Belting; 5996; Perforated Top; 2-1/4" Pitch; 36" Modular Belting Width; Straight Running; Polypropylene Pin Material
Part #
WHT5996-36IN
BDI #
24110382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT5996-36IN/p/24110382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
2.31
EAN
0793699441116
Product Group - BDI
M00330
Modular Belting Size
5996
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
2.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.956
Long Description
Mat Top Modular Belting; 5996; Perforated Top; 2-1/4" Pitch; 36" Modular Belting Width; Straight Running; Polypropylene Pin Material
Pitch
2.25 Inch | 57.15 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh