https://www.bdiexpress.com/medias/INDREXXXTXXX-5998-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMTF8aW1hZ2UvanBlZ3xhRE5tTDJnd1pDOHhNRE0wTXpBMk9ESTNNRFl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZOVGs1T0Y5UVNFOVVUMTh6TURCNE16QXdMbXB3Wnd8MWE2YjBiYzIzN2M2NjZhMTJkYTE5ZTJlZjMwODFiZmUyMDNiYzJiZDI3ZGQyNGQ4NmMxNDBkZTM4ZGI1MTBiZA
REXNORD
REXNORD
WHT5998-18IN
REXNORD REXNORD
Description
WHT5998-18IN MATTOP CHAIN
Modular Mat Top Belting; 5998; Open Area; Modular Belting; 2-1/4" Pitch; 18" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.72" Plate Height
Part #
WHT5998-18IN
BDI #
24109999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT5998-18IN/p/24109999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.157
EAN
0793699444858
Product Group - BDI
M00330
Modular Belting Size
5998
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
2.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029097
Weight / LBS
0.48
Long Description
Modular Mat Top Belting; 5998; Open Area; Modular Belting; 2-1/4" Pitch; 18" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.72" Plate Height
Pitch
2.25 Inch | 57.15 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Plate Height
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh