https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1000-FTDP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQwMDh8aW1hZ2UvanBlZ3xhRGsxTDJnM05pOHhNREl3TmpjeU56UXdOVFU1T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMFpVUkZCZk16QXdXRE13TUM1cWNHY3w1NjM4MzgwZGFjZDA5YmUzMjNkYmZmMDZiNzE1MjlhNDczYWUyMjMyNDVkMTE3M2RlNDRjNGFkZDI3MmZhOTE0
REXNORD
REXNORD
XLG1000FT-680MM PT-1DP
REXNORD REXNORD
Description
FTDP1000XLG 0680MM 1XDP ; 873.27.17
Mat Top Modular Belting; 1000; Solid Top; 25.4MM Pitch; 680MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 8.7MM Plate Height
Part #
2521690
BDI #
22604925
Details
258.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/XLG1000FT-680MM-PT-1DP/p/22604925
Your Price
$ 258.60 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.347
EAN
0793699672633
Product Group - BDI
M00330
Modular Belting Size
1000
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Chain Bottom to Center Distance 0.98 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.248
Long Description
Mat Top Modular Belting; 1000; Solid Top; 25.4MM Pitch; 680MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 8.7MM Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
26.772 Inch | 680 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh