https://www.bdiexpress.com/medias/INDREXXXXXXX-10522808-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTl8aW1hZ2UvanBlZ3xhR0ptTDJoaU55OHhNRE0zTmpRek5qZzBNalV5Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNVEExTWpJNE1EaGZNekF3ZURNd01DNXFjR2N8ZDdhNWU4MjkzZTFkZDkwNWE3MmM5NDAxMDI2OTBkNTNlY2Y2YTc4NTIzNGQyZmI2ZDUyYTFiM2I4YzI4YjUyZA
REXNORD
REXNORD
XLG1001FT-84MM_MTW_PT
REXNORD REXNORD
Description
XLG1001FT-84MM_MTW_PT MAT TOP CHAIN ; POR NON RETURNABLE
Modular Mat Top Belting; 1001; Solid Top; Modular Belting; 25.4MM Pitch; 84MM Modular Belting Width; Straight Running; Low Friction; Polyester Pin Material; 8.636MM Plate Height
Part #
10522808
BDI #
26252897
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/XLG1001FT-84MM-MTW-PT/p/26252897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0782934942723
Product Group - BDI
M00330
Modular Belting Size
1001
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Molded-To-Width Mat Top Chain With Positrack Molded In Green
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10522808
Weight / LBS
0.01
Long Description
Modular Mat Top Belting; 1001; Solid Top; Modular Belting; 25.4MM Pitch; 84MM Modular Belting Width; Straight Running; Low Friction; Polyester Pin Material; 8.636MM Plate Height
Modular Belting Width
3.307 Inch | 84 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh