https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1533-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1MDF8aW1hZ2UvanBlZ3xhRGRoTDJnelpTOHhNRGN5TmpZNU1ERTJNRFkzTUM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UTXpYek13TUhnek1EQXVhbkJufDdmZjljYWQ0ZTU5OGU1NGUyMTM1OTdiYmY2MTI0ZGZiODlmNDc4ZGJlZTdmMGY3Njc3ZDlhYzBkMzQ4YzRjZjA
REXNORD
REXNORD
XLG1533-255MM
REXNORD REXNORD
Description
XLG1533-255MM MATTOP CHAIN ; 1533 SERIES 255MM/10.04IN WIDE 0.59IN P
Modular Mat Top Belting; 1533; Solid Top; Modular Belting; 14.986MM Pitch; 255MM Modular Belting Width; Straight Running; Low Friction; Stainless Steel Pin Material
Part #
XLG1533-255MM
BDI #
28312352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/XLG1533-255MM/p/28312352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
EAN
0782935412416
Product Group - BDI
M00330
Modular Belting Size
1533
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Mat Top Chain
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10822715
Weight / LBS
0.05
Long Description
Modular Mat Top Belting; 1533; Solid Top; Modular Belting; 14.986MM Pitch; 255MM Modular Belting Width; Straight Running; Low Friction; Stainless Steel Pin Material
Pitch
0.59 Inch | 14.986 Millimeter
Modular Belting Width
10.039 Inch | 255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh