https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168666-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTV8aW1hZ2UvanBlZ3xhR1JtTDJnNE5DOHhNRFV3TnpVME1Ua3dOVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpnMk5qWmZNekF3ZURNd01DNXFjR2N8OTJjMjE5OTlhYmU0YTM2ZDY2MDUwNzFiNzIzYmUwZDg4MTVkZDQ1NDMxOTQ0NmM1NWY4MjA2OTJkNjg1MWFlYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168666-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTV8aW1hZ2UvanBlZ3xhR1JtTDJnNE5DOHhNRFV3TnpVME1Ua3dOVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpnMk5qWmZNekF3ZURNd01DNXFjR2N8OTJjMjE5OTlhYmU0YTM2ZDY2MDUwNzFiNzIzYmUwZDg4MTVkZDQ1NDMxOTQ0NmM1NWY4MjA2OTJkNjg1MWFlYg
HABASIT BELTING
HABASIT BELTING
NHM-10EKBV 11 45MMX1915MM BIAS
HABASIT BELTING HABASIT BELTING
Description
NHM-10EKBV 11 45MMX1915MM BIAS BELT
Conveyor Belting; 1915MM Length; 45MM Width; 2.1MM Thickness; PVC Conveying Side Material; Super Matt Finish Fabric Conveying Side Surface; Non-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; 40MM Minimum Pulley Diameter; Antistatic; Low Noise; Light
Part #
NHM-10EKBV 11 45MMX1915MM BIAS
BDI #
27496767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/NHM-10EKBV-11-45MMX1915MM-BIAS/p/27496767
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belting
Product Specification
1915MM Length; 45MM Width; 2.1MM Thickness; PVC Conveying Side Material; Super Matt Finish Fabric Conveying Side Surface; Non-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; 40MM Minimum Pulley Diameter; Antistatic; Low Noise; Light
Long Description
Conveyor Belting; 1915MM Length; 45MM Width; 2.1MM Thickness; PVC Conveying Side Material; Super Matt Finish Fabric Conveying Side Surface; Non-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; 40MM Minimum Pulley Diameter; Antistatic; Low Noise; Light
