https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjl8aW1hZ2UvanBlZ3xhR1JrTDJnMk1DOHhNRFV3TnpRd01ETXhORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNd016bGZNekF3ZURNd01DNXFjR2N8ZjEwNmNmMzFhZmFhOTI1MmNmZjYzYTQ0ZGFiYTYzNDgwMGMyM2Y1MTdlOTQzNTZkYTFkNTlhMmVjMjM1MmQyMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjl8aW1hZ2UvanBlZ3xhR1JrTDJnMk1DOHhNRFV3TnpRd01ETXhORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNd016bGZNekF3ZURNd01DNXFjR2N8ZjEwNmNmMzFhZmFhOTI1MmNmZjYzYTQ0ZGFiYTYzNDgwMGMyM2Y1MTdlOTQzNTZkYTFkNTlhMmVjMjM1MmQyMg
HABASIT BELTING
HABASIT BELTING
S33/40 15MMX1680MM
HABASIT BELTING HABASIT BELTING
Description
S33/40 15MMX1680MM CONVR BELT
Conveyor Belting; 1680MM Length; 15MM Width; ANBR Conveying Side Material; Rough Structure Conveying Side Surface; Light Green Conveying Side Color; Polyamide Traction Layer; 2 Number of Fabrics; ANBR Pulley Side Material; Rough Structure Pulley Side Surface; Yellow Pulley Side Color
Part #
S33/40 15MMX1680MM
BDI #
27493039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/S33-40-15MMX1680MM/p/27493039
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belting
Product Specification
1680MM Length; 15MM Width; ANBR Conveying Side Material; Rough Structure Conveying Side Surface; Light Green Conveying Side Color; Polyamide Traction Layer; 2 Number of Fabrics; ANBR Pulley Side Material; Rough Structure Pulley Side Surface; Yellow Pulley Side Color
Long Description
Conveyor Belting; 1680MM Length; 15MM Width; ANBR Conveying Side Material; Rough Structure Conveying Side Surface; Light Green Conveying Side Color; Polyamide Traction Layer; 2 Number of Fabrics; ANBR Pulley Side Material; Rough Structure Pulley Side Surface; Yellow Pulley Side Color

