https://www.bdiexpress.com/medias/INDXXXXXXXXX-27575834-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3N3xpbWFnZS9qcGVnfGFEaGpMMmhtTkM4eE1EVXdOek15TnpFM05qY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOelU0TXpSZk16QXdlRE13TUM1cWNHY3wwMjE2Njk2NzUwYjI2NWUwYzg4MmQ5OTU5Y2VmMzhlY2JiYzBkMjE4YjVjZDFhYzA1MWIyMjlkZjZlNzlmYTA4
HABASIT BELTING
HABASIT BELTING
SAB12E 07 W1300.00MM L2535.00MM
HABASIT BELTING HABASIT BELTING
Description
SAB12E 07 W1300.00MM L2535.00MM ; CONV BELTING
Conveyor Belting; 2535MM Length; 1300MM Width; 2.4MM Thickness; 2 Fabric; Grip Structure; Anthracite PVC Conveying Side Material; Polyester Traction Layer; Light Gray Polyester Pulley Side Material; Light
Part #
SAB12E 07 W1300.00MM L2535.00MM
BDI #
27575834
Details
2809.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/SAB12E-07-W1300-00MM-L2535-00MM/p/27575834
Your Price
$ 2,809.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belting
Product Specification
2535MM Length; 1300MM Width; 2.4MM Thickness; 2 Fabric; Grip Structure; Anthracite PVC Conveying Side Material; Polyester Traction Layer; Light Gray Polyester Pulley Side Material; Light
Long Description
Conveyor Belting; 2535MM Length; 1300MM Width; 2.4MM Thickness; 2 Fabric; Grip Structure; Anthracite PVC Conveying Side Material; Polyester Traction Layer; Light Gray Polyester Pulley Side Material; Light