DODGE
DODGE
24X44 XT60 HERRINGBONE WING MD ; 220969
DODGE DODGE
Description
24X44 XT60 HERRINGBONE WING MD ; 220969, WING PULLEY (SMARTCATALOG)
XT MINE DUTY WING
Part #
220969
BDI #
27291787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/24X44-XT60-HERRINGBONE-WING-MD-;-220969/p/27291787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477755101
Weight / US pound
735
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
220969
Product Detail
Conveyor Pulley
Product Specification
Wing; 44" Face Width; Bushed; XT60 Bushing; Mine Duty Class; 24" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Long Description
XT MINE DUTY WING