4180-02 https://www.bdiexpress.com/medias/INDGENBTUNTX-4180-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTJ8aW1hZ2UvanBlZ3xhREpoTDJnMU15OHhNRGN4TVRJMU1UZ3hNak00TWk5SlRrUkhSVTVDVkZWT1ZGaGZOREU0TUY5UVVsTkdWRjh6TURCNE16QXdMbXB3Wnd8Y2ZiMTc1MzQyNzBmNjAxMzY0ODA3ZWExYmQwMGJkMTg2N2JkZmQyMjcyYjdmYWE1NWNjMTFiZjk1YWZhYzE5Zg
426224 Ball Transfer Unit 

GENERAL BEARING GENERAL BEARING

4180-02

Description

4180-02 ; POR

Ball Transfer Unit; Press Fit; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.855 IN Dia Flange Size; 1-3/16" Base to Ball Height; Steel Housing Material

Part #

4180-02

BDI #
426224

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
EAN
0662300330005
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
125 Lbs
Flange Size if applicable
1.855 IN Dia
Housing Material
Steel
Other Features
Light Capacity | Corrosion Resistant | Zinc Plated Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; Press Fit; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.855 IN Dia Flange Size; 1-3/16" Base to Ball Height; Steel Housing Material
Housing Height
0 Inch | 0 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Overall Height
1.188 Inch | 30.175 Millimeter
Base to Ball Height
1.188 Inch | 30.175 Millimeter
Housing Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh