Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BT 1003-13-28 https://www.bdiexpress.com/medias/INDSKFBTUNTX-1003-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFHWXpMMmc0TUM4eE1ESTJNekkxTURFM016azRNaTlKVGtSVFMwWkNWRlZPVkZoZk1UQXdNMTlUVkVSZk16QXdlRE13TUM1cWNHY3w2ZGEwNjFkYmJiMDkwMzMxNzczOGZlOTc3MzQ3NjYyN2NhM2NiNzQ5MWYwM2NiMWQ0MDEyZTliMzhhYTQ5OTcy
1299876 Ball Transfer Unit 

SKF SKF

BT 1003-13-28

Description

SKF BT 1003-13-28

Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Steel Ball; Ball Up 121|Ball Down 55 Lbs Max Load; 39.7MM Base to Ball Height; 39.7MM Housing Diameter; 33.4MM Housing Height; Steel Housing

Part #

BT 1003-13-28

BDI #
1299876

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.16
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Steel
Maximum Load
Ball Up 121 | Ball Down 55 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Steel
Stud Thread Size
M8
Other Features
Drill Hole Fixing | Optional Alternative Thread Size and Dirt Exit Hole | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Steel Ball; Ball Up 121|Ball Down 55 Lbs Max Load; 39.7MM Base to Ball Height; 39.7MM Housing Diameter; 33.4MM Housing Height; Steel Housing
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Thread Length
1.102 Inch | 28 Millimeter
Base to Ball Height
1.563 Inch | 39.7 Millimeter
Stud Height if applicable
1.102 Inch | 28 Millimeter
Housing Diameter
1.563 Inch | 39.7 Millimeter
Housing Height
1.315 Inch | 33.4 Millimeter
Overall Height
2.665 Inch | 67.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh