Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
1.772
Housing Diameter - Millimeter:
45
Base to Ball Height - Inch:
1.232
Base to Ball Height - Millimeter:
31.3
Overall Height - Inch:
1.449
Overall Height - Millimeter:
36.8
Inch - Metric:
Metric
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
1.203
Housing Diameter - Millimeter:
30.556
Base to Ball Height - Inch:
1.356
Base to Ball Height - Millimeter:
34.442
Overall Height - Inch:
1.356
Inch - Metric:
Inch
Other Features:
Light Capacity | Molded Nylon Wiper Seal | Without Threaded Stud | Corrosion Resistant | Black Oxide Finish Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
1.417
Housing Diameter - Millimeter:
36
Base to Ball Height - Inch:
1.201
Base to Ball Height - Millimeter:
30.5
Overall Height - Inch:
1.201
Inch - Metric:
Metric
Other Features:
Heavy Duty | High Capacity | Low Profile | Coned Outer Ring | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
8749VN35BF73
Description
8749VN35BF73 MATERIAL HANDLING BEARING ; POR 20MM ID X 30MM OD X 10MM W 50/PAK
Part # 8749VN35BF73
BDI # 796029
Features
Fitting Type:
Flush
Housing Diameter - Inch:
2
Housing Diameter - Millimeter:
50.8
Base to Ball Height - Inch:
1.563
Base to Ball Height - Millimeter:
39.7
Overall Height - Inch:
1.563
Inch - Metric:
Inch
Other Features:
Rust Preservative
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
2 Hole Bottom Flange
Housing Diameter - Inch:
1.636
Housing Diameter - Millimeter:
41.554
Base to Ball Height - Inch:
1.188
Base to Ball Height - Millimeter:
30.175
Overall Height - Inch:
1.188
Inch - Metric:
Inch
Other Features:
Light Capacity
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit