26386981
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-20T-60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-20T-60 IDLER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 60" BELT W
Idler Assembly, Conveyor; 60" Belt Width; 4" Roller Diameter; Equal Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-20T-60
BDI #
26386981
Details
991.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-20T-60/p/26386981
Your Price
$ 991.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
39.96
EAN
0697950819792
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 4" Roller Diameter; Equal Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Height
16.5 Inch | 419.1 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter
Roller Span Length
64.19 Inch | 1630.426 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Overall Length
71.5 Inch | 1816.1 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh