26387046
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-20TSA-60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-20TSA-60 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 60" BELT W
Idler Assembly, Conveyor; 60" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-20TSA-60
BDI #
26387046
Details
2162.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-20TSA-60/p/26387046
Your Price
$ 2,162.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
70.99
EAN
0697950847115
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Overall Length
71.5 Inch | 1816.1 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Span Length
64.13 Inch | 1628.902 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Height
16.56 Inch | 420.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh