26374280
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-35TSA-20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-35TSA-20 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 20" BELT W
Idler Assembly, Conveyor; 20" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 35 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-35TSA-20
BDI #
26374280
Details
1643.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-35TSA-20/p/26374280
Your Price
$ 1,643.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
40.23
EAN
0697950846859
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 20" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 35 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Height
13.56 Inch | 344.424 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Roller Span Length
21.44 Inch | 544.576 Millimeter
Roller Width
7.63 Inch | 193.802 Millimeter
Overall Length
31.5 Inch | 800.1 Millimeter
Belt Width
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh